-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Miniature Cable Tie |
|---|---|
| Actual Length | 4" |
| Basic Material | Nylon |
| Basic Material - Cable Tie | Nylon |
| Cable Tie Duty | Miniature |
| Cable Tie Properties | Halogen Free, UV Light Resistant, Weather Resistant |
| Cable Tie Style | Mountable |
| Color | Black |
| Design | Stainless Steel Barb |
| Flame Retardant | No |
| Indoor/outdoor | Indoor/Outdoor |
| Length | 4" |
| Locking Style | Stainless Steel Barb |
| Material | Nylon |
| Max. Bundle Dia. | 0.63" |
| Max. Temp. Rating | 221°F |
| Metal Detectable | No |
| Min. Temp. Rating | -40°F |
|---|---|
| Mounting Hole Size | #4 |
| Mounting Method | Screw Mount |
| Mounting Style | Mounting Head |
| Nominal Length | 4" |
| Nominal Max. Bundle Dia. | 5/8" |
| Number Of Straps | 1 |
| Outdoor Use | Yes |
| Plenum Rated | Yes |
| Screw Mount Hole Size | #4 |
| Temp. Range | -40°F to +185°F |
| Tensile Strength | 18 lbs. |
| Thickness | 1/25" |
| Tool Code | A |
| Ul Type | Type 21 |
| Width | 0.09" |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 19.05 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2835 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)