-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cable Tie Base |
|---|---|
| Color | Blue |
| Flame Retardant | No |
| For Use With | Cable Ties Up To 50 Lbs. Tensile Strength |
| Length | 0.67" |
| Material | Nylon |
| Max. Temp. Rating | 185°F |
| Metal Detectable | Yes |
| Min. Temp. Rating | -40°F |
| Mounting Method | Screw |
| Number Of Entries | 2 |
|---|---|
| Screw Mount Hole Size | #6 |
| Screw Mount Style | Saddle |
| Size | 0.67" L x 0.43" x 0.33" H |
| Slot Height | 0.27" |
| Slot Width | 0.19" |
| Standards | Ul 94 V-2 |
| Temp. Range | -40°F to +185°F |
| Type | Saddle Support |
| Width | 0.43" |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 10.16 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0855 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)