-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Standard Indoor Cable Tie |
|---|---|
| Actual Length | 16" |
| Basic Material | Metal |
| Basic Material - Cable Tie | Stainless Steel |
| Cable Tie Duty | Extra Heavy Duty |
| Cable Tie Properties | Metal Detectable, UV Light Resistant |
| Cable Tie Style | Standard |
| Color | Silver |
| Color - Cable Tie | Silver |
| Design | Dual Lock |
| Design - Cable Tie | Standard |
| Duty | Extra Heavy Duty |
| Flame Retardant | Yes |
| Grade | Grade 304 |
| Indoor/outdoor | Indoor |
| Length | 16" |
| Locking Style | Stainless Steel Barb |
| Material | Stainless Steel |
|---|---|
| Max. Bundle Dia. | 4" |
| Max. Temp. Rating | 1000°F |
| Metal Detectable | Yes |
| Min. Temp. Rating | -112°F |
| Nominal Length | 16" |
| Nominal Max. Bundle Dia. | 4" |
| Number Of Straps | 1 |
| Outdoor Use | No |
| Plenum Rated | Yes |
| Temp. Range | -112°F to +1000°F |
| Tensile Strength | 200 lbs. |
| Tensile Strength - Cable Tie | 200 lbs. |
| Thickness | 0.01" |
| Tool Code | C |
| Ul Type | Type 21 |
| Width | 1/4" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 43.69 |
| Width (cm) | 2.54 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.099 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)