-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cable Clip |
|---|---|
| Adhesive Mount Style | Locking Clamp |
| Adhesive Type | Rubber |
| Clip Type | Side Entry |
| Color | Gray |
| Flame Retardant | No |
| Height | 14/25" |
| Holding Capacity | 1/4" |
| Length | 1" |
| Material | PVC |
| Max. Temp. Rating | 185°F |
| Maximum Bundle Diameter | 1/4" |
|---|---|
| Metal Detectable | No |
| Min. Temp. Rating | -140°F |
| Mounting Method | Adhesive Backed |
| Outdoor Use | No |
| Slot Height | 1/4" |
| Slot Width | 1/4" |
| Temp. Range | -140°F to +185°F |
| Type | Locking |
| Width | 1" |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 10.67 |
| Width (cm) | 7.37 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)