-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tubing |
|---|---|
| Application | Water |
| Bend Radius | 1/8" |
| Clarity | Clear |
| Color | Clear |
| Durometer | 55 Shore A |
| Elongation | 425% |
| Features | Non Oxidizing And Non Contaminating, Slips Easily Over Fittings And Is Easily Maneuvered Around Tight Bends, Smooth Inner Bore |
| Flexibility | Flexible |
| Flow Application | And Other Low Viscosity Food Materials, Beverage Transfer Under Chilled Or Ambient Conditions, Custom Non Dairy Creamer And Flavor Dispensing, Dispensing Of Batter, Filtered Water Transfer (Including Reverse Osmosis), Iced Tea, Installations In Tight Confined Spaces Within Complex Food Filling Or Flavoring Systems, Pastes, Peristaltic Pump Dispensing Of Juices, Transfer Of Plant Based Food Ingredients, Water And Other Beverages |
| For Environment | Chemical |
| For Fluid Type | Beverages, Corrosive Chemicals |
| For Potable Water Use | Yes |
| Hardness | Shore A 56 |
| Inside Dia. | 1/16" |
| Length | 50 ft. |
| Material | TPE |
|---|---|
| Material Trade Name | Tygon S3 |
| Material Trade Number | E-3603 |
| Maximum Operating Pressure | 70 psi @ 73°F |
| Maximum Operating Temperature | 165°F |
| Outside Dia. | 3/16" |
| Overall Length | 50 ft. |
| Pex Type | Not Applicable |
| Reinforcement | Not Reinforced |
| Resistance Properties | Abrasion Resistant, Acid Resistant, Chemical Resistant, Crack Resistant, Flex Fatigue Resistant, Tear Resistant |
| System Of Measurement | Inch |
| Tube Form | Coil |
| Type | Flexible |
| Wall Thickness | 0.06" |
| standard | 10/2011/EU, 1907/2006/EC, 1935/2004/EC, ASTM D1004, ASTM D1599, ASTM D2240, ASTM D395 METHOD B, ASTM D412, ASTM D570, ASTM D746, ASTM D792, FDA 21 CFR 170-189, JAPAN FOOD SANITATION LAW 370/1959, NSF 51 |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 21.84 |
| HS Code | 3917320050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)