-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tubing |
|---|---|
| Application | Fuels, Lubricant, Water |
| Autoclavable | No |
| Bend Radius | 1 7/8" |
| Clarity | Semi Clear |
| Color | Yellow |
| Elongation | 310% |
| Fitting Compatibility | Barbed |
| Flexibility | Flexible |
| Flow Application | Coolant Transfer, Cutting Compounds, Heating Fuels, Lawn And Garden Equipment, Lubrication Lines, Polishing Equipment, Recreational Vehicles, Small Engine Fuel Lines |
| For Environment | Chemical |
| For Fluid Type | Coolants, Fuel, Industrial Lubricants |
| Hardness | ShoreA 57 |
| Industry Application | Automotive |
| Inside Dia. | 3/8" |
| Jacket Color | Yellow |
| Length | 50 ft. |
| Material | PVC |
| Material Trade Name | Tygon |
| Material Trade Number | F-4040-A |
| Max. Pressure | 20 psi |
| Maximum Operating Pressure | 20 psi @ 73°F |
|---|---|
| Maximum Operating Temperature | 165°F |
| Maximum Vacuum Pressure | 10 in. hg |
| Outside Dia. | 1/2" |
| Overall Length | 50 ft. |
| Peristaltic Pump Compatible | Yes |
| Petroleum Product Compatibility | Fuel Oil, Gasoline, Automotive, Kerosene, Lubricants, Mineral Oil, Turpentine |
| Pex Type | Not Applicable |
| Reinforcement | Not Reinforced |
| Resistance Properties | Hardening Resistant, Ozone Resistant, Swelling Resistant, Tear Resistant,UVResistant |
| Sae Or Metric | SAE |
| Stripe Color | No Stripe |
| System Of Measurement | Inch |
| Temp. Range | 165°F |
| Tensile Strength | 1820 psi |
| Tube Form | Coil |
| Type | Fuel, Lubricant, Tygon |
| Vacuum | 10 in. hg |
| Vacuum Rated | Vacuum Rated |
| Wall Thickness | 0.06" |
| Standards | ASTM D1004, ASTM D149, ASTM D1599, ASTM D2240, ASTM D395 METHOD B, ASTM D412, ASTM D570, ASTM D746, ASTM D792, SAE J1527 |
| Height (cm) | 8.13 |
|---|---|
| Length (cm) | 38.61 |
| Width (cm) | 36.58 |
| HS Code | 3917320010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.3275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)