-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | MIG Welding Gun |
|---|---|
| Amps | 400A |
| Angle | 60° |
| Cable Length | 15 ft. |
| Connection Type | Tweco Compatible |
| Contact Tip Series | Series WS14 |
| Cooling Method | Air Cooled |
| Duty Cycle | 60% |
| Duty Rating | Heavy Duty |
| Features | Heavy Duty Design, High Impact Resistant Handle, Improved Strain Relief |
| Fits Brand | Tweco |
| For Gas Type | CO2 (Carbon Dioxide) |
| For Welder Model | Tweco |
| For Wire Type | Aluminum, Solid |
| Gas Diffuser Number | WS54A |
| Handle Type | Curved |
| Liner Series | WS44 |
| Max. Wire Dia. | 0.063" |
| Maximum Amperage | 400A |
| Maximum Wire Feed Speed | 1000 in./min. |
|---|---|
| Mig Gun Number | WM400-15-116 |
| Mig Gun Series | WELDSKILL WM 400 Series |
| Mig Gun Type | Air Cooled |
| Neck Tube Angle | 60° |
| Neck Tube Material | Metal |
| Neck Tube Radius | Medium |
| Neck Tube Size | Medium |
| Neck Tube Type | Fixed |
| Nozzle Series | WS24A Series |
| Process | Mig Welding (GMAW) |
| Rear Connection | Tweco |
| Rotation | 0° |
| Trigger Type | Standard |
| Tube Material | Metal |
| Tube Size | Medium |
| Type | Air Cooled |
| Wire Feed Type | Push |
| Wire Size | 1.6 mm |
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 58.67 |
| Width (cm) | 36.32 |
| HS Code | 8515902000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 5.58 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)