TURNSTILE TGGE-S-FE Hi Gate Free Exit 2 Way

Item: AD3EHB
Model: TGGE-S-FE
Cross Ref: 3YMD9
Check Availability
In Stock

Get it by Monday, Mar 9

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$49,524.21
5% off
$47,048.00 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Tandem Hi Gate Turnstile
Arm Length 26 1/2"
Control Type Electric
Display Qty 1
Exit Type Free
Finish Brushed
Gate Style Full Height
Hardware Included
Includes Control Box, Micro Switch, Transformer
Includes Mounting Hardware Included
Material Stainless Steel
Operating Voltage 24V DC
Operation Electric
Operation Direction 2 Way
Overall Height 90"
Overall Length 35"
Overall Width 96"
Product Type Tandem Hi Gate Turnstile
Rotation CCW
Standards ASTM
Turnstile Rotation Counter Clockwise
Type Free Exit
Voltage 24V DC

Shipping Information

Height (cm) 88.9
Length (cm) 228.6
Width (cm) 243.84
HS Code 7308909590
Country Of Origin CA
Weight (kg) 675

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site