-
Select Country
- Source Now
Get it by Monday, Feb 9
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
| Item | Hi Gate Turnstile |
|---|---|
| Control Type | Mechanical |
| Display Qty | 1 |
| Exit Type | Locking |
| Finish | Galvanized |
| Gate Style | Full Height |
| Hardware | Included |
| Includes Mounting Hardware | Included |
| Material | Steel |
| Operating Voltage | 24V DC |
| Operation | Mechanical |
|---|---|
| Operation Direction | 1-Way |
| Overall Height | 90" |
| Overall Length | 64" |
| Overall Width | 57" |
| Product Type | Hi-Gate Turnstile |
| Rotation | CCW |
| Standards | ASTM |
| Turnstile Rotation | Counter Clockwise |
| Type | Locking Exit |
| Height (cm) | 71.12 |
|---|---|
| Length (cm) | 205.74 |
| Width (cm) | 144.78 |
| HS Code | 7308909590 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)