-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Construction Site/Residential Dewatering Pump |
|---|---|
| Amps | 5.4A |
| Base Material | PVC |
| Bearing Type | Double Shielded, Permanently Lubricated |
| Body Dia. | 13 1/2" |
| Body Material | Aluminum |
| Cord Length | 20 ft. |
| Cord Size | 16 AWG |
| Cord Type | 3-Conductor STOW, Resists Water And Oil |
| Diameter | 13 1/2" |
| Discharge Size | 2" |
| Discharge Type | MNPT |
| Duty Cycle | Continuous |
| Flow Rate @ 1 Ft. | 53 GPM |
| Flow Rate @ 10 Ft. | 46 GPM |
| Flow Rate @ 15 Ft. Of Head | 40 GPM |
| Flow Rate @ 20 Ft. | 35 GPM |
| Flow Rate @ 20 Ft. Of Head | 35 GPM |
| Flow Rate @ 25 Ft. | 28 GPM |
| Flow Rate @ 30 Ft. | 20 GPM |
| Flow Rate @ 35 Ft. | 10 GPM |
| Flow Rate @ 5 Ft. | 53 GPM |
| Frequency | 60 Hz |
| Function | Dewatering |
| Handle | Top Carrying |
| Height | 15 1/8" |
| Hp | 1/2 hp |
| Impeller Material | Urethane Rubber |
| Insulation Class | Class E |
| Length | 15 1/8" |
| Manufacturers Warranty Length | 2 yrs. |
|---|---|
| Max. Dia. Solids | 1/4" |
| Max. Flow Rate @ 15 Ft. | 40 GPM |
| Max. Head | 39 ft. |
| Max. Liquid Temp. | 104°F |
| Max. Media Temp. | 104°F |
| Max. Motor Speed | 3320 RPM |
| Min. Sump Pit Dia. | 21" |
| Min. Water Depth | 21" |
| Motor Type | Permanent Split Capacitor |
| No. Of Conductors | 3 |
| Outlet | 2" Mnpt |
| Outlet Size | 2" |
| Outlet Type | MNPT |
| Overall Height | 15 1/8" |
| Phase | 1 |
| Rpm | 3320 RPM |
| Seal Material | Silicone Carbide |
| Series | HS Series |
| Shaft Material | Stainless Steel |
| Shaft Seal Material - Pumps | Silicone Carbide |
| Switch Actuation | Tether Float |
| Thermal Protection | Automatic |
| Top Material | Die Cast Aluminum |
| Type | Construction Site, Residential Dewatering |
| Voltage | 110V AC |
| Warranty | 2 yrs. |
| Width | 13 1/2" |
| Width At Widest Point | 13 1/2" |
| Height (cm) | 21.34 |
|---|---|
| Length (cm) | 40.89 |
| Width (cm) | 25.65 |
| HS Code | 8413702004 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 13.1625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)