-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Offset Roller Chain Link |
|---|---|
| Ansi Chain Size | C2120H |
| Application | Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery |
| Chain Construction | Cottered Pin |
| Chain Link Overall Width | 2 6/25" |
| Chain Number | C2120 |
| Chain Overall Width | 2 17/64" |
| Chain Roller Dia. | 7/8" |
| Connecting End To Center Line | 1.21" |
| Display Qty | 1 |
| For Chain Material | Steel |
| For Chain Style (combined) | Yes |
| Heavy Series | Yes |
| Industry Chain Pitch | 3" |
| Inside Pin Dia. | 0.437" |
| Inside Width | 1" |
| Length | 2 1/2" |
| Link Type | Offset |
| Lubrication | SAE 10 To SAE 50 |
| Material | Steel |
| Max. Allowable Load | 5380 lbs. |
| Maximum Operating Temperature | 300°F |
| Minimum Operating Temperature | 15°F |
| Number Of Strands | 1 |
|---|---|
| Outside Pin Dia. | 0.437" |
| Overall Width | 2 6/25" |
| Pin Contruction | Cottered Pin |
| Pin Length | 2 6/25" |
| Pin Link Plate Thickness | 1.37" |
| Pin Outside Dia. | 7/16" |
| Pin Type | Cottered |
| Pitch | 3" |
| Pitch Type | Double Pitch |
| Plate Height | 1 23/64" |
| Plate Thickness | 7/32" |
| Rivet End To Center Line | 1.03" |
| Roller Chain Link Item | Offset Link |
| Roller Chain Link Type | Heavy Conveyor |
| Roller Chain Standard | ANSI |
| Roller Dia. | 7/8" |
| Roller Link Plate Height | 1.37" |
| Series | Conveyor Series |
| Tensile Strength | 34000 lbf. |
| Type | Double Pitch |
| Width Between Roller Link Plates | 1" |
| Working Load Limit | 5380 lbs. |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 5.69 |
| HS Code | 7315190000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.378 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)