-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sprocket |
|---|---|
| Bore Type | Finished |
| British Standard | No |
| Caliper Diameter | 5.182" |
| For Chain Pitch | 5/8" |
| Hub Dia. | 3" |
| Hub Type | B |
| Industry Equivalent | 50BS28 1 |
| Material | Carbon Steel |
|---|---|
| Max. Bore | 2" |
| Outside Dia. | 5.92" |
| Pitch | 0.625" |
| Pitch Type | Standard |
| Sprocket Classification | Single Strand |
| Strands | 1 |
| Tooth Nominal Width | 0.343" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 1.665 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)