-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Single Strand Sprocket |
|---|---|
| Ansi Sprocket Number | 35 |
| Bore Dia. | 3/4" |
| Keyseat Size (in.) | 3/16 x 3/32 |
| Number Of Teeth | 13 |
| Outside Dia. | 1.75" |
|---|---|
| Pitch Dia. | 1.567" |
| Set Screw Dia. (in.) | 1/4 |
| Setscrew Location | Directly Over Keyway and 90 Degrees from Keyway |
| Type | Fixed Bore |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 4.44 |
| Width (cm) | 4.44 |
| HS Code | 8483901050 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)