-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Precision Weight Set |
|---|---|
| Calibration Certificate | No Certificate |
| Calibration Weight Class | Class 1 |
| Calibration Weight Compliance Agency | ANSI, ASTM |
| Calibration Weight Material | 304 Stainless Steel, Alloy 8 Stainless Steel, Aluminum |
| Calibration Weight Style | Cylinder, Leaf |
| Compliance | ANSI.png, ASTM.png |
| Finish | Polish |
|---|---|
| Includes | (2) 200G, (2) 200Mg, (2) 20G, (2) 20Mg, (2) 2G, (2) 2Mg, 100G, 100Mg, 10G, 10Mg, 1G, 1Mg Weights, 500Mg, 50G, 50Mg, 5G, 5Mg, Case, Forceps |
| Item - Calibration Weights | Calibration Weight Kit |
| Measurement Type | Metric |
| Nominal Mass | 200g to 1 mg |
| Number Of Pieces | 23 |
| Height (cm) | 12.06 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 22.86 |
| HS Code | 8423900080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)