-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | 2-Bolt Flange Bearing |
|---|---|
| Bearing Housing Material Type | Cast Iron |
| Bearing Insert Material | Alloy Steel |
| Bearing Insert Type | Radial Ball |
| Bearing Material Grade | Grade 52100 |
| Bolt Size | 3/8" |
| Bore Dia. | 1 3/16" |
| Bore Type | Cylindrical |
| Closure | Double Sealed |
| Closure Type | Double Sealed |
| Dynamic Load Capacity | 4383 lbf. |
| Expansion Type | Fixed |
| Features | Narrow Inner Ring Bearing, Sblf Light Duty |
| Finish | Painted |
| Flange Thickness | 15/32" |
| Grade | Grade 52100 |
| Housing Material | Cast Iron |
| Housing Material Finish | Painted |
| Housing Type | Rhombus |
| Included Bearing | SB206-19G |
| Insert Finish | Chrome Plated |
| Insert Type | Radial Ball |
| Lubricant Material | Nlgi #2 Equivalent |
|---|---|
| Lubrication | Shell Alvania RL2 Or Nlgi #2 Equivalent |
| Lubrication Openings | One Zirc Fitting |
| Maximum Temperature | 250°F |
| Minimum Temperature | -40°F |
| Mount Hole Center-to-center Length | 3 9/16" |
| Mount Hole Size | 15/32" |
| Mounting Bolt Size | 3/8" |
| Mounting Hole Center To Center | 90.5 mm |
| Number Of Mount Holes | 2 |
| Overall Height | 3" |
| Overall Length | 4 29/64" |
| Overall Width | 1 11/32" |
| Rolling Element Rows | 1 |
| Seal Material | Rubber |
| Shaft Locking Type | Set Screw |
| Static Load Capacity | 2540 lbs. |
| Static Radial Load Capacity | 2540 lbf. |
| System Of Measurement | Inch |
| Temp. Range | -40°F to +250°F |
| standard | AFBMA, ISO CERTIFIED |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 11.31 |
| Width (cm) | 3.41 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.558 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)