-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | 2-Bolt Flange Bearing |
|---|---|
| Bearing Insert Material | Alloy Steel |
| Bearing Insert Type | Radial Ball |
| Bearing Material Grade | Grade 52100 |
| Bolt Size | 3/8" |
| Bore Diameter | 1 1/4" |
| Bore Type | Cylindrical |
| Closure | Double Sealed |
| Dynamic Load Capacity | 4383 lbf. |
| Expansion Type | Fixed |
| Features | Narrow Inner Ring Bearing, Sbfl Standard Duty |
| Finish | Paint |
| Flange Thickness | 1/2" |
| Grade | Grade 52100 |
| Housing Material | Cast Iron |
| Housing Material Finish | Painted |
| Housing Type | Rhombus |
| Included Bearing | SB206-20G |
| Insert Finish | Chrome Plated |
| Insert Material | Steel |
| Insert Type | Ball |
| Lock Type | Set Screw |
|---|---|
| Lubricant Material | Nlgi #2 Equivalent |
| Lubrication | Shell Alvania RL2 Or Nlgi #2 Equivalent |
| Lubrication Openings | One Zirc Fitting |
| Maximum Temperature | 250°F |
| Minimum Temperature | -40°F |
| Mount Hole Center-to-center Length | 4 39/64" |
| Mount Hole Size | 7/16" |
| Mounting Bolt Size | 3/8" |
| Mounting Hole Center To Center | 117 mm |
| Number Of Mount Holes | 2 |
| Overall Height | 1 19/32" |
| Overall Length | 5 13/16" |
| Overall Width | 3 5/32" |
| Rolling Element Rows | 1 |
| Seal Material | Rubber |
| Shaft Locking Type | Set Screws |
| Static Load Capacity | 2540 lbs. |
| Static Radial Load Capacity | 2540 lbf. |
| Temp. Range | -40°F to +250°F |
| Standards | AFBMA, ISO CERTIFIED |
| Height (cm) | 4.05 |
|---|---|
| Length (cm) | 14.76 |
| Width (cm) | 8.02 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.7875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)