-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Surge Protection Outlet Strip |
|---|---|
| Application | Commercial And Industrial |
| Circuit Breaker | 1 |
| Color | White |
| Cord Length | 6.6 ft. |
| Depth | 2 1/2" |
| For Use With | Premium Protection Of Personal Computers With Peripherals, Network And Cad/Cam/Cae Workstations, Internetworking Accessories, Telecommunications Systems, Point Of Sale Equipment, Audio/Video And Home Theater Systems" Any Home, Office Or Industrial Appli |
| Frequency | 50/60 Hz |
| Grade | Residential/Office/Computer Networks |
| Height | 2 1/2" |
| Housing Material | Metal |
| Includes | 2M C13 To C14 Interconnection Cable And Keyhole Mounting Tabs |
| Length | 7" |
| Max. Amps | 9A |
| Max. Surge Current | 15 kA |
| Medical Facility Use | Not Allowed |
| Medical Grade | No |
| Mounting Style | Multiple Keyhole |
| Nema Receptacle Configuration | IEC-C13 |
| Number Of Conductors | 3 |
|---|---|
| Number Of Outlets | 4 |
| Number Of Transformer Outlets | 2 |
| Outlet Center Distance | 53 mm Horizontal And 38.10 mm Vertical |
| Outlet Center Distance Horizontal | 53 mm |
| Outlet Center Distance Vertical | 38.1 mm |
| Plug Configuration | IEC-C14 |
| Power Indicator | Yes |
| Product Type | Surge Protector Outlet Strip |
| Rated Joules | 640 |
| Receptacle Configuration | IEC C13 |
| Total Number Of Outlets | 4 |
| Usb Charging Port | 0 |
| Voltage | 230V AC |
| Width | 3 1/2" |
| Wire Size | 14 AWG |
| Communication Port | None |
| standard | APPROVALS ROHS, CE |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 25.65 |
| Width (cm) | 14.73 |
| HS Code | 8537109070 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.8775 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)