-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Contractor Tool Set |
|---|---|
| Abrasives And Finishing Tools Included | Not Available |
| Drivers, Keys, And Bits Included | Not Available |
| Electrical And Telecom Tools Included | None |
| Measurement Type | SAE |
| Miscellaneous Tools Included | (1) Gasket Tool, (1) Locking Key Tool |
| No Of Pieces | 2 |
| Number Of Abrasives And Finishing Tools | 0 |
| Number Of Cutting Tools | 0 |
| Number Of Electrical And Telecom Tools | 0 |
| Number Of Hvac Tools | 0 |
| Number Of Inspection And Retrieving Tools | 0 |
| Number Of Measuring And Testing Tools | 0 |
| Number Of Miscellaneous Tools | 2 |
| Number Of Pliers | 0 |
| Number Of Plumbing Tools | 0 |
| Number Of Putty Knives And Scrapers | 0 |
| Number Of Screwdrivers, Keys, And Bits | 0 |
| Number Of Sockets, Drive Tools, And Accessories | 0 |
| Number Of Striking And Struck Tools | 0 |
|---|---|
| Number Of Wrenches | 0 |
| Pliers Included | Not Available |
| Putty Knives And Scrapers Included | Not Available |
| Socket Drive Size | Sockets Not Included |
| Sockets, Drive Tools, & Accs Included | None |
| Striking And Struck Tools Included | None |
| Tool Families Included | Miscellaneous Tools |
| Tool Storage Included | Yes |
| Tool Storage Type | Tool Pouch |
| Tool Storage Type Included | Vinyl Pouch |
| Total Pcs | 2 |
| Cutting Tools Included | None |
| Hvac Tools Included | None |
| Inspection And Retrieving Tools Included | None |
| Measuring And Testing Tools Included | None |
| Plumbing Tools Included | None |
| Wrenches Included | None |
Trim-Lok Inc 365-0000 contractor set ensures safe, easy and efficient mounting of gaskets. This set includes a locking key puller and a gasket splay bar for easy installation.
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 16.51 |
| HS Code | 8206000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9 |
Metal and wooden frames.
In cold climatic places, windows are sealed from the inside against the cold air. However, installing windows from the outside is more common in warmer temperatures for better airflow and cooling.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)