-
Select Country
- Source Now
Get it by Friday, Feb 27
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Worm Gear Hose Clamp |
|---|---|
| Band Length | 0.5" |
| Band Material | Stainless Steel |
| Band Material Grade | Grade 201 |
| Band Thickness | 0.022" |
| Band Type | Perforated |
| Band Width | 1/2" |
| Clamp Maximum Inside Diameter | 4 1/4" |
| Clamp Minimum Inside Diameter | 3 53/64" |
| Clamp Type | Worm Gear Clamp |
| Drive Type | Slotted Hex |
| Fastener Housing Material | 201 Stainless Steel |
| For Maximum Outside Diameter | 4 1/4" |
| Hex Size | 5/16" |
|---|---|
| Install Torque | 35 lbs.-in. |
| Max. Clamp Dia. | 4 1/4" |
| Maximum Operating Temperature | 500°F |
| Metric Dia. Max. | 108 mm |
| Metric Dia. Min. | 84 mm |
| Min. Clamp Dia. | 3.312" |
| Sae Number | 60 |
| Screw Material | Stainless Steel |
| Screw Material Grade | Grade 410 |
| Standards | Ms-35842 |
| System Of Measurement | Imperial |
| Torque | 35 lbs.-in. |
| Height (cm) | 32.51 |
|---|---|
| Length (cm) | 37.85 |
| Width (cm) | 31.24 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)