-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Worm Gear Hose Clamp |
|---|---|
| Band Length | 0.56" |
| Band Material | Stainless Steel |
| Band Material Grade | Grade 201 |
| Band Thickness | 0.022" |
| Band Type | Perforated |
| Band Width | 9/16" |
| Clamp Maximum Inside Diameter | 7" |
| Clamp Minimum Inside Diameter | 2 7/8" |
| Clamp Type | Worm Gear Clamp |
| Drive Type | Quick Release Slotted Hex |
| Fastener Housing Material | 201 Stainless Steel |
| For Maximum Outside Diameter | 7" |
| Hex Size | 3/8" |
| Housing Material | Stainless Steel |
| Housing Material Grade | Grade 201/301 |
| Install Torque | 30 lbs.-in. |
|---|---|
| Max. Clamp Dia. | 7 3/4" |
| Maximum Operating Temperature | 500°F |
| Metric Dia. Max. | 177.8 mm |
| Metric Dia. Min. | 44.45 mm |
| Min. Clamp Dia. | 1 3/4" |
| Sae Number | 104 |
| Screw Material | Stainless Steel |
| Screw Material Grade | Grade 410 |
| Screw Size | 3/8" |
| Series | Snaplock Quick Release 58-0 |
| Standards | Iatf16949, Iso 14001, Iso 9001 |
| System Of Measurement | Imperial |
| Thickness | 0.022" |
| Torque | 30 lbs.-in. |
| Height (cm) | 21.08 |
|---|---|
| Length (cm) | 19.81 |
| Width (cm) | 9.4 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.5175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)