-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Worm Gear Hose Clamp |
|---|---|
| Application | Agricultural Irrigation, Heavy Trucks, Industrial Machinery, Machinery, Off-Road Equipment |
| Band Material | Stainless Steel |
| Band Material Grade | Grade 301 |
| Band Thickness | 0.025" |
| Band Width | 3/4" |
| Clamp Maximum Inside Diameter | 3 1/16" |
| Clamp Minimum Inside Diameter | 2 3/4" |
| Clamp Type | T Bolt |
| Fastener Housing Material | 301 Stainless Steel |
| Features | Welded Construction |
| Hex Size | 7/16" |
| Install Torque | 75 lbs.-in. |
|---|---|
| Max. Clamp Dia. | 3 1/16" |
| Metric Dia. Max. | 77.78 mm |
| Metric Dia. Min. | 69.85 mm |
| Min. Clamp Dia. | 2 3/4" |
| Sae Number | 60 |
| Screw Material | Stainless Steel |
| Screw Material Grade | Grade 304 |
| Standards | Iatf16949, Iso 14001, Iso 9001 |
| Thickness | 0.025" |
| Torque | 75 lbs.-in. |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 16 |
| Width (cm) | 13.72 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.3825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)