-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Stock Picking Ladder |
|---|---|
| Actuation Type | Lockstep |
| Assembled/unassembled | Unassembled |
| Base Depth | 60" |
| Base Length | 60" |
| Base Width | 35" |
| Casters Included | (4) Rigid |
| Climbing Angle | 56° |
| Color | Gray |
| Components Included | Storage Shelves |
| Finish | Powder Coat |
| Folding | Not Foldable |
| Handrail Configuration | Double Handrails |
| Handrail Height | 3 ft. |
| Handrails Included | Yes |
| Includes | 2 Storage Shelves |
| Includes Handrails | Handrails Included |
| Ladder Tread | Perforated |
| Ladder Type | Stock Picking Rolling Ladder |
| Load Capacity | 450 lbs. |
|---|---|
| Locking Mechanism | Manual Lock |
| Material | Steel |
| Max Reach Height | 11.6 ft. |
| Number Of Shelves | 2 |
| Number Of Steps | 6 |
| Overall Depth | 60" |
| Overall Height | 8.5 ft. |
| Overall Width | 35" |
| Platform Depth | 20" |
| Platform Height | 5 ft. |
| Platform Width | 24" |
| Rear Exit | No |
| Step Depth | 7" |
| Step Tread | Perforated |
| Step Width | 24" |
| Tread Pattern | Perforated |
| Tread Type | Perforated |
| standard | ANSI, OSHA COMPLIANT |
| Height (cm) | 60.96 |
|---|---|
| Length (cm) | 243.84 |
| Width (cm) | 101.6 |
| HS Code | 7326908560 |
|---|---|
| Weight (kg) | 105.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)