-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fitting |
|---|---|
| Application | Air, Industrial Gases, Inert Gases |
| Color | Black |
| Fitting Material | Brass |
| Fitting Side A Connection Type | Push-To-Connect |
| Fitting Side A Pipe Size | 1" |
| Fitting Side A Tube Outer Diameter | 1" |
| Fitting Side B Connection Type | FNPT |
| Fitting Side B Pipe Size | 1" |
| Fitting Side B Tube Outer Diameter | 1/2" |
| Fitting Side C Connection Type | FNPT |
| Fitting Side C Tube Outer Diameter | 1/2" |
| Fitting Size | 1/2" |
|---|---|
| For Tubing O.d. 1 | 22.22 mm |
| Includes Pre-applied Thread Sealant | No |
| Maximum Operating Pressure | 232 psi |
| Maximum Operating Temperature | 185°F |
| Minimum Operating Temperature | 4°F |
| Overall Length | 2 1/2" |
| Specific Fitting Shape | 2 Port Wall Bracket |
| System Of Measurement | Imperial |
| Type | Wall Bracket |
| Vacuum Rating | 0.03 in. hg |
| Standards | ASME B31.1-31.9, CE, EN 573.3, EN 755.2, EN 755.8, ISO 8573, ISO 9001, TUV CERTIFIED |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 17.78 |
| HS Code | 8302419080 |
|---|---|
| Weight (kg) | 0.675 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)