-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fitting |
|---|---|
| Application | Air, Inert Gases, Vacuum |
| Color | Black |
| Compatible Tube Material | Aluminum |
| Fitting Material | Polyamide |
| Fitting Side A Connection Type | Push-To-Connect |
| Fitting Side A Tube Outer Diameter | 1" |
| Fitting Side B Connection Type | MNPT |
| Fitting Side B Pipe Size | 1/2" |
| Fitting Size | 1/2" |
| For Tubing O.d. 1 | 22.22 mm |
| Includes Pre-applied Thread Sealant | No |
| Maximum Operating Pressure | 232 psi |
| Maximum Operating Temperature | 140°F |
|---|---|
| Minimum Operating Temperature | 4°F |
| Overall Length | 3 5/8" |
| Release Ring Material | Stainless Steel |
| Release Type | Ring |
| Resistance Properties | Chemical Resistant, Corrosion Resistant |
| Specific Fitting Angle | 90° |
| Specific Fitting Shape | Elbow Adapter |
| Standards | Asme B31.1, Asme B31.3, Atex Directive 2014/34/Eu, Ce Directive 2014/68/Eu, En 13501-1, En 13501-2, Iatf 16949 Version 2016 Certified, Iso 14001, Iso 8573, Iso 9001 Version 2015, Labs Free Compliance, Oil Free Certificate, Qualicoat Certification, Reach |
| System Of Measurement | Imperial |
| Type | Elbow |
| Vacuum Rating | 0.03 in. hg |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 17.78 |
| HS Code | 7412200035 |
|---|---|
| Weight (kg) | 0.225 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)