-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Manual Cable Hoist |
|---|---|
| Body Depth | 27" |
| Body Finish | Zinc Plated |
| Body Material | Steel |
| Body Width | 6" |
| Cable Dia. | 5/8" |
| Cable Length | 30 ft. |
| Cable Or Rope Dia. | 5/8" |
| Cord Dia. | 5/8" |
| Cord Type | Rope |
| Finish | Zinc Plated |
| Handle Length | 26" to 45" |
| Headroom | 32 1/2" |
| Hook Opening | 1" |
| Hook Opening Width | 1" |
| Included Components | Wire Rope |
| Includes Clutch | Clutch Not Included |
| Length | 27" |
| Lever Length | 45" |
| Lifting Capacity | 8000 lbs. |
| Lifting Hook Material | Steel |
| Lifting Hook Opening Width | 1" |
|---|---|
| Line Diameter | 5/8" |
| Line Length | 30 ft. |
| Line Material | Galvanized Steel |
| Line Type | Rope |
| Manual Cable Hoist/puller Item | Manual Cable Hoist |
| Material | Galvanized Steel |
| Maximum Lifting Length | 28 ft. |
| Maximum Line Length | 30 ft. |
| Min. Between Hooks | 32 1/2" |
| Minimum Line Length | 30 ft. |
| Minimum Retracted Length | 31" |
| Mount Type | Hook Mounted - No Trolley |
| Operating Position | Horizontal, Vertical |
| Product Type | Wire Rope Hoist |
| Pulling Capacity | 16000 lbs. |
| Ratchet Interlock System | Not Applicable |
| Strap Width | Not Applicable |
| Tonnage - Lifting Capacity | 4 ton. |
| Width | 6.1" |
| Height (cm) | 43.18 |
|---|---|
| Length (cm) | 82.55 |
| Width (cm) | 43.18 |
| HS Code | 8425190000 |
|---|---|
| Country Of Origin | FR |
| Weight (kg) | 47.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)