-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Automotive and Heavy Duty Service Tool |
|---|---|
| Application | Automotive A/C |
| For Use With | A/C Equipment |
| Includes | (2) D Cell Batteries, Replacement Filters, Rugged Carrying Case., Sensor |
| Material | Plastic |
|---|---|
| Number Of Pieces | 1 |
| Tool Type | Electronic Refrigerant Leak Detector |
| Type | Electronic Sniffer |
| Height (cm) | 9.91 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 29.97 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.6515 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)