-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Upright Broom |
|---|---|
| Acid Resistant | No |
| Bristle Color | Tan |
| Bristle Firmness | Stiff |
| Bristle Length | 8" |
| Bristle Material | Palmyra |
| Bristle Type | Natural |
| Broom Application | Rough |
| Broom Type | Corn Broom |
| Chemical Resistant | No |
| Color Coding System | No |
| Display Qty | 1 |
| For Surface Texture | Rough |
|---|---|
| For Surface Textures | For Rough Surfaces |
| Handle Color | Wood |
| Handle Dia. | 1" |
| Handle Length | 55" |
| Handle Material | Wood |
| Overall Length | 55" |
| Sweep Face | 12" |
| Tool Type | Broom |
| Trim Length | 10" |
| Block Material | None |
| Handle Connection Type | None |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 137.16 |
| Width (cm) | 23.11 |
| HS Code | 9603908020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.305 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)