-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Open-Top Trash Can |
|---|---|
| Capacity | 19 gal. |
| Color | Gray |
| Container Mounting Style | Free Standing |
| Container Product Grouping | Trash Can |
| Container Shape | Square |
| Depth | 15 7/8" |
| Finish | Polished |
| For Use With Lid Grainger Item Number | 4Pgp8, 4Pgp9, 4Pgr1, 4Pgr2 |
| For Use With Lid Mfr. Model Number | 4Pgp8, 4Pgp9, 4Pgr1, 4Pgr2 |
| Height | 21 1/4" |
| Includes | Plastic Liner |
| Indoor/outdoor | Indoor |
| Length | 15 5/8" |
| Location | Indoor |
| Material Grouping | Plastic |
|---|---|
| Mobility | Stationary |
| Mounting Style | Free Standing |
| Rigid Liner Material | Plastic |
| Shape | Square |
| Specific Container Material | Plastic |
| Standards | Ca65 |
| Top Design | Open |
| Top Type | Open |
| Trash Container Capacity | 16 gal. |
| Width | 15 5/8" |
| Width/diameter | 15 7/8" |
| Lid Connection | None |
| Lid Opening Mechanism | None |
| Height (cm) | 15.04 |
|---|---|
| Length (cm) | 39.88 |
| Width (cm) | 39.62 |
| HS Code | 3924905650 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.755 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)