-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Squeegee Head |
|---|---|
| Application | Floor |
| Blade Length | 24" |
| Blade Material | Aluminum |
| Blade Shape | Straight |
| Blade Style | Sled Style Gauge Rake |
| Blade Type | Sled Style Gauge Rake |
| Blade Width | 24" |
| Color | Red |
| Color Coding System | Yes |
| Compatible Grainger Part No. | 3ZHP2 |
|---|---|
| Connection Thread Type | Not Threaded |
| Connection Type | Tapered |
| Fda Compliant | No |
| Frame Material | Aluminum |
| Includes Handle | No |
| No. Of Blades | 1 |
| Product Type | Floor Squeegee |
| Resistance Properties | Chemical Resistant |
| Series | FLOOR COATINGS Series |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 107.95 |
| Width (cm) | 12.45 |
| HS Code | 9603908050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.0665 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)