-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flue Scraper |
|---|---|
| Application | Flues |
| Bristle Diameter | 0.069" |
| Bristle Material | Steel |
| Bristle Stiffness | 3 |
| Brush Dia. | 1 3/4" |
| Brush Length | 4 1/2" |
| Connection Gender | Male |
| Connection Size | 1/4"-28 |
| Connection Type | Threaded Connection |
| Fill Type | Flat Tempered Wire |
| For Tube Diameter - Maximum | 2" |
|---|---|
| Handle Material | Metal |
| Number Of Brushes | 1 |
| Overall Diameter | 1 3/4" |
| Overall Length | 8" |
| Product Type | Flue Brush |
| Spiral Type | Single Spiral |
| Stem Type | Double Stem |
| Tube Dia. | 2" |
| Type | Double Stem, Single Spiral |
| Height (cm) | 20.83 |
|---|---|
| Length (cm) | 6.1 |
| Width (cm) | 5.84 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)