-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Refrigeration Fitting Brush |
|---|---|
| Application | Fittings, Pipes |
| Bristle Diameter | 0.006" |
| Bristle Material | Stainless Steel |
| Bristle Stiffness | 4 |
| Brush Length | 1" |
| Connection Type | Handle |
| Fill Material | Stainless Steel |
| Fill Type | Stainless Steel |
| For Tube Diameter - Maximum | 1/4" |
| Handle Color | White |
| Handle Length | 3 1/2" |
|---|---|
| Handle Material | Plastic |
| Handle Type | Plastic |
| Number Of Brushes | 12 |
| Overall Diameter | 1/4" |
| Overall Length | 5 3/4" |
| Product Type | Fitting Brush |
| Spiral Type | Double Spiral |
| Stem Type | Double Stem |
| Tube Dia. | 1/4" |
| Type | Double Spiral, Double Stem |
| Height (cm) | 18.29 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 4.06 |
| HS Code | 9603908050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)