-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipe Brush with Handle |
|---|---|
| Application | Food Industry |
| Bristle Color | Red |
| Bristle Material | Nylon |
| Brush Diameter | 0.25" |
| Brush Length | 5" |
| Color Coding System | Yes |
| Display Qty | 1 |
| Fda Compliant | Yes |
|---|---|
| Features | Single Spiral, Single Stem |
| Handle Length | 31" |
| Handle Material | Polypropylene |
| Handle Style | Straight |
| Handle Type | Straight |
| Length | 5" |
| Overall Length | 36" |
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 92.2 |
| Width (cm) | 3.3 |
| HS Code | 9603908050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.027 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)