-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sponge |
|---|---|
| Abrasive | None |
| Abrasive Style | Cellulose |
| Antimicrobial | No |
| Application | Multipurpose |
| Color | Yellow |
| Height | 2 1/8" |
| Includes Handle | No |
| Length | 7 1/2" |
|---|---|
| Material | Cellulose |
| Pad Color | Yellow |
| Product Type | Cleaning Sponge |
| Thickness | 2 1/8" |
| Used On | General Purpose |
| Width | 4 3/8" |
| Height (cm) | 5.4 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 11.11 |
| HS Code | 3921140000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.117 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)