-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tube Brush |
|---|---|
| Bristle Material | Natural Fiber |
| Brush Dia. | 1/2" |
| Brush Length | 3" |
| Connection Type | Handle |
| Fill Type | Natural Bristle |
| Handle Finish | Galvanized |
| Handle Length | 21" |
| Handle Material | Wire |
| Handle Type | Galvanized Wire |
|---|---|
| Handle Width | 1/8" |
| Number Of Brushes | 1 |
| Overall Diameter | 1/2" |
| Overall Length | 24" |
| Product Type | Tube Brush |
| Spiral Type | Single Spiral |
| Stem Type | Single Stem |
| Type | Double Stem, Single Spiral |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 2.54 |
| HS Code | 9603908050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.036 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)