-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Swivel Pad Holder |
|---|---|
| Abrasive Type | Heavy, Light |
| Color | Blue |
| Color Coding System | Yes |
| Display Qty | 1 |
| Includes | Pad |
| Length | 9" |
| Material | Poly Blend |
| Overall Length | 10" |
|---|---|
| Overall Width | 4 1/2" |
| Product Type | Swivel Pad Holder |
| Resistance Properties | Mildew Resistant |
| Series | TOUGH GUY Series |
| Thickness | 1" |
| Width | 4" |
| Height (cm) | 15.49 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 19.56 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.4275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)