-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tilt Truck |
|---|---|
| Axle-mounted Wheel Dia. | 12" |
| Axle-mounted Wheel Type | Flat Free |
| Axle-mounted Wheel/tread Material | Rubber |
| Caster Brake Type | No Brake Included |
| Caster Dia. | 5" |
| Caster Type | (2) Swivel |
| Caster Wheel Dia. | 5" |
| Caster Wheel Type | Standard |
| Caster Wheel/tread Material | TPU |
| Caster/wheel Configuration | (2) Axle-Mounted, (2) Swivel |
| Caster/wheel Mounting Location | Standard |
| Color | Black |
| Container Legend | Not Available |
| Container Material | Plastic |
| Cubic Foot Capacity | 27 cu. ft. |
| Cubic Yard Capacity | 1 cu. yd. |
| Frame Material | Steel |
| Handle Type | Flat |
|---|---|
| Hopper Material | Medium Density Polyethylene |
| Hopper Type | Heavy Duty Forkliftable |
| Includes | Removable Push Handle |
| Includes Reinforcing Steel Side Rails | With Reinforcing Side Rails |
| Lid/cover Type | No Lid, No Cover |
| Load Capacity | 1200 lbs. |
| Material Properties | Flame Retardent |
| Mobility Option | Forklift Capable, Manual |
| Optional Lid | Mfg. No. 21VK31 |
| Overall Height | 43 1/4" |
| Overall Length | 77" |
| Overall Width | 34 1/2" |
| Quiet Performance Features | Rubber Casters |
| Volume Capacity | 1 cu. yd. |
| Wheel Dia. | 12" |
| Wheel Material | Rubber |
| Wheel Type | Solid Soft Rubber |
| Height (cm) | 113.66 |
|---|---|
| Length (cm) | 195.58 |
| Width (cm) | 86.36 |
| HS Code | 8716805090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 55.44 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)