-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cut-End Wet Mop |
|---|---|
| Basic Material | Cotton |
| Color | Blue |
| Color Code | No |
| Color Coding System | No |
| Compatible Grainger Part No. | 1TYZ7, 1TYZ8, 1TYZ9, 1TZA1, 1TZA2, 1TZA3, 1TZA4, 1TZA5, 1TZA7, 1TZA8, 1TZA9, 1TZB1, 30LU86, 30LU87 |
| Connection Type | Clamp x Quick Change x Side Gate |
| Dry Weight | 32 oz. |
| End Type | Cut |
| Headband Size | 1" |
| Includes Handle | No |
| Includes Mop Tailband | No |
| Launderable | Yes |
|---|---|
| Material | Cotton |
| Mop Connection Type | Slide On, Clamp On |
| Mop End Type | Cut |
| Mop Head Size | Extra Large |
| Mop Style | String |
| Mop Type | String |
| Ply | 4 |
| Ply Count | 4 |
| Product Type | Wet Mop Head |
| Series | PRIVATE LABEL Series |
| Width | 6 1/2" |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 52.07 |
| Width (cm) | 16.51 |
| HS Code | 9603908050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)