-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wet/Dry Vacuum |
|---|---|
| Air Flow Rate | 114 CFM |
| Average Brush Life | 750 hrs. |
| Casters | Yes |
| Current | 10A |
| Drain | Yes |
| Dry Capacity | 17 gal. |
| Filter Type | Standard |
| Frequency | 50/60 Hz |
| Height | 36" |
| Hose Dia. | 1 1/2" |
| Hose Length | 10 ft. |
| Includes | Brush, Crevice Tool, Floor Tool, Hose, Squeegee Attachment, Wand |
| Length | 24" |
| Number Of Motor Stages | 2 |
| Peak Hp | 1 1/2 hp , 1 3/5 hp |
| Power | 1200 W |
| Power Cord Length | 30 ft. |
| Sound Level | 82 dBA |
|---|---|
| Static Pressure | 90" |
| Tank Dry Capacity | 12 gal. |
| Tank Size | 17 gal. |
| Tank Wet Capacity | 12 gal. |
| Vacuum Air Flow | 114 CFM |
| Vacuum Collection Type | Bagless |
| Vacuum Filter | Cloth |
| Vacuum Filtration Type | Standard |
| Vacuum Hose Dia. | 1 1/2" |
| Vacuum Hose Length | 10 ft. |
| Vacuum Pickup Type | Wet/Dry |
| Vacuum Power Source | Corded |
| Voltage | 120V |
| Wattage | 1200 W |
| Wet Capacity | 12 gal. |
| Width | 18" |
| Height (cm) | 89.41 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 49.78 |
| HS Code | 8508190000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 22.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)