-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Secondary Label |
|---|---|
| Color | Black, Blue, Red |
| Compatible Grainger Part No. | 3KMA3 |
| Compatible Mfr. Model No. | 130296 |
| Legend | 3M Speed Stripper Read-To-Use 6 |
|---|---|
| Legend/background Color | Black, Blue, White |
| Material | High Gloss Paper |
| Product Type | Secondary Bottle Label |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 8.13 |
| HS Code | 4911998000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.027 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)