-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flexible Bulk Rolls |
|---|---|
| Color | Clear |
| Compatible Product Type | Standard |
| Material | PVC |
| Maximum Operating Temperature | 150°F |
| Minimum Operating Temperature | 0°F |
| Roll Length | 300 ft. |
| Strip Thickness | 0.08" |
|---|---|
| Strip Type | Roll |
| Strip Width | 8" |
| Temp. Range | 0°F to +150°F |
| Texture | Smooth |
| Thickness | 2/25" |
| Width | 8" |
TMI 999-00001 vinyl strip roll acts as a hurdle against environmental conditions such as noise, temperature and small insects. It is used in manufacturing plants, docks, warehouses, restaurants and retail stores.
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 55.88 |
| HS Code | 3920435000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 47.25 |
Yes, individual strips can be cut from the roll and replaced as needed, making maintenance and repairs cost-effective and straightforward.
It should be stored in a cool & dry place away from direct sunlight to prevent any warping or degradation of the material.
The strips should be regularly cleaned with a mild soap solution and checked for tears or warping. The damaged strips should be replaced promptly to maintain effectiveness and appearance.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)