-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sheet Stock |
|---|---|
| Color | Black |
| Length | 12" |
| Length Tolerance | 0" to +0.125" |
| Material Type | Tivar Eco Recycled |
| Operating Temp. Range | -22°F to +180°F |
| Tensile Strength | 4500 psi |
|---|---|
| Thickness | 1/4" |
| Thickness Tolerance | -0.005" to +0.005" |
| Width | 12" |
| Width Tolerance | 0" to +0.125" |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 30.48 |
| HS Code | 3920100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.576 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)