-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Motor Dual Run Capacitor |
|---|---|
| Capacitor Shape | Oval |
| Capacitor Type | Motor Dual Run Capacitor |
| Capacitor Voltage | 440/370V AC |
| Case Height | 2 3/8" |
| Case Material | Aluminum |
| Connection Type | Quick Connect |
| Cover Material | Steel |
| Dia. | 1 3/4" |
| Diameter | 1 3/4" |
| Eia Tolerance Code | A |
| Eia Ul Base | A |
| For Use With | Electric Motors |
| Frequency | 50/60 Hz |
| Frequency Rating | 50/60 Hz |
| Max. Temp. | 70°C |
| Max. Temperature | 70°C |
| Microfarad Rating | 15 µF, 4 µF |
| Min. Temp. | -40°C |
| Min. Temperature | -40°C |
|---|---|
| Motor Capacitor Type | Motor Dual Run Capacitor |
| Number Of Pieces | 1 |
| Number Of Terminals | 3 |
| Overall Depth | 1 3/4" |
| Overall Height | 2 7/8" |
| Overall Width | 2 11/16" |
| Shape | Oval |
| Tab Width | 1/4" |
| Temp. Range | -40°C to +70°C |
| Terminal Connection Type | Male Quick-Connect |
| Terminal Design | Standard |
| Terminal Designations | Standard |
| Terminal Gender | Male |
| Terminal Tab Width | 1/4" |
| Terminal Type | Male |
| Voltage | 440/370V AC |
| Standards | IEC 60252-1:2001 |
| Height (cm) | 7.87 |
|---|---|
| Length (cm) | 7.87 |
| Width (cm) | 5.08 |
| HS Code | 8532100000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)