-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Motor Run Capacitor |
|---|---|
| Capacitor Shape | Round |
| Capacitor Voltage | 440/370V AC |
| Case Height | 2 3/8" |
| Case Material | Aluminum |
| Connection Type | Quick Connect |
| Cover Material | Steel |
| Dia. | 1 3/4" |
| Diameter | 1 3/4" |
| Eia Tolerance Code | A |
| Eia Ul Base | A |
| For Use With | Electric Motors |
| Frequency | 50/60 Hz |
| Max. Temperature | 70°C |
| Microfarad Rating | 20 µF |
| Min. Temperature | -40°C |
| Motor Capacitor Type | Motor Run Capacitor |
|---|---|
| Number Of Pieces | 1 |
| Number Of Terminals | 2 |
| Overall Height | 2 7/8" |
| Overall Width | 1 3/4" |
| Shape | Round |
| Tab Width | 1/4" |
| Temp. Range | -40°C to +70°C |
| Terminal Design | Standard |
| Terminal Designations | Standard |
| Terminal Gender | Male |
| Terminal Tab Width | 1/4" |
| Terminal Type | Male Quick Connect |
| Voltage | 440/370V AC |
| Standards | CUL, IEC 60252, ROHS COMPLIANT, UL |
| Height (cm) | 8.13 |
|---|---|
| Length (cm) | 5.59 |
| Width (cm) | 5.59 |
| HS Code | 8532300090 |
|---|---|
| Weight (kg) | 0.1125 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)