-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Base To Center Height | 85 mm |
|---|---|
| Bolt Spacing | 170 mm |
| Keyword String | Bearing |
| Material | Cast Iron |
| Mounted | Yes |
|---|---|
| No. Of Bolts | 2 |
| Noun | Housing |
| Weight (kg) | 2.88 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)