-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Bearing |
|---|---|
| Height | 2 1/8" |
| Length | 14 7/8" |
| Mount Type | Side Mount |
|---|---|
| Travel Length | 9 1/8" |
| Width | 6.563" |
| Height (cm) | 5.41 |
|---|---|
| Length (cm) | 37.8 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 3.2355 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)