-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Roller Bearing |
|---|---|
| Banded | Non Banded |
| Bearing Type | Cylindrical Roller Bearing |
| Bore Dia. | 1.99" |
| Height | 7.37" |
| Included Bearing | Roller Assembly Plus Raceways |
|---|---|
| Mounted | Yes |
| Outside Dia. | 1.93" |
| Self Aligning | No |
| Single Or Double Direction | Single Direction |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 5.08 |
|---|---|
| Weight (kg) | 2.835 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)