THYSSENKRUPP MATERIALS CUREC01229 Flat Copper 110 1/4 x 6 Inch 1 Feet Length

Item: AA9XJT
Model: CUREC01229
Cross Ref: 1HLG1
25 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$185.43
5% off
$176.16 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Flat Stock
Alloy Type 110
Fabrication Cold Finished
Finish Mill
Grade Grade 110
Hardness Scale RB
Heat Treatable Yes
Heat Treatment Annealed
Length Tolerance -0.25" to +0.25"
Material Copper
Material Grade Grade 110
Mechanical Finish Mill
Nominal Size (wxl) 6" x 12"
Overall Length 12"
Overall Width 6"
Rockwell Hardness B66
Standards Astm B133, Qq-B-575, Qq-C-502C, Sae J461, Sae J463
Temper O
Tensile Strength 48000 psi
Thickness 1/4"
Thickness Tolerance -0.005" to +0.005"
Type General Purpose
Typical Tensile Strength 48000 psi
Typical Yield Strength 44000 psi
Width 6"
Width Tolerance -0.012" to +0.012"
Yield Strength 44000 psi

Shipping Information

Height (cm) 0.76
Length (cm) 30.48
Width (cm) 15.24
HS Code 7409901060
Country Of Origin US
Weight (kg) 2.61

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site