THYSSENKRUPP MATERIALS CURD01306 Rod Copper 110 7/8 Diameter x 3 feet Length

Item: AB8WRP
Model: CURD01306
Cross Ref: 2AAF4
17 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$253.50
5% off
$240.83 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Rod Stock
Alloy Type 110
Diameter 7/8"
Diameter Tolerance -0.005" to +0.005"
Finish Mill
Grade Grade 110
Hardness Scale RB
Heat Treatable Yes
Heat Treatment Annealed
Length 3 ft.
Length Tolerance -1" to +1"
Material Copper
Material Grade Grade 110
Mechanical Finish Mill
Outside Diameter 7/8"
Outside Diameter Tolerance -0.005" to +0.005"
Overall Length 36"
Rockwell Hardness B66
Shape Rod
Standards Astm B133, Qq-B-575, Qq-C-502C, Sae J461, Sae J463
System Of Measurement Imperial
Temper O
Tensile Strength 48000 psi
Type General Purpose
Yield Strength 44000 psi

Shipping Information

Height (cm) 2.29
Length (cm) 91.44
Width (cm) 2.29
HS Code 7407295000
Country Of Origin US
Weight (kg) 3.1365

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site