-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rod Stock |
|---|---|
| Alloy Type | 110 |
| Diameter | 1 1/4" |
| Diameter Tolerance | -0.005" to +0.005" |
| Finish | Mill |
| Grade | Grade 110 |
| Hardness Scale | RB |
| Heat Treatable | Yes |
| Heat Treatment | Annealed |
| Length | 6" |
| Length Tolerance | -3" to +3" |
| Material | Copper |
| Material Grade | Grade 110 |
| Mechanical Finish | Mill |
|---|---|
| Outside Diameter | 1 1/4" |
| Outside Diameter Tolerance | -0.005" to +0.005" |
| Overall Length | 6 ft. |
| Rockwell Hardness | B66 |
| Shape | Rod |
| Standards | Astm B133, Qq-B-575, Qq-C-502C, Sae J461, Sae J463 |
| System Of Measurement | Imperial |
| Temper | O |
| Tensile Strength | 48000 psi |
| Type | General Purpose |
| Yield Strength | 44000 psi |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 182.88 |
| Width (cm) | 3.3 |
| HS Code | 7407295000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 12.8475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)