-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Portable Electric Oil-Free Air Compressor |
|---|---|
| Average Pump Life | 4000 hrs. |
| Control Type | Pressure Switch |
| Current Rating | 4.2A |
| Cylinder Material | Aluminum |
| Dba @ 3 Feet | 60 dBA |
| Duty Cycle | Continuous |
| Electrical Connection | Cord With Plugs |
| Free Air Cfm @ Max. Pressure | 0.7 CFM |
| Free Air Flow Rate @ 90 Psi | 0.85 CFM |
| Full Load Amps | 3.9A |
| Hp | 1/2 hp |
| Input Voltage | 120V AC |
| Lubrication Type | Oil Free |
| Maximum Operating Pressure | 125 psi |
| Maximum Speed | 1700 RPM |
|---|---|
| Motor Rpm | 1700 RPM |
| Motor Type | Induction |
| Outlet Gender | Female |
| Outlet Size | 1/4" |
| Outlet Type | NPT |
| Output Power | 1/2 hp |
| Overall Height | 16.81" |
| Overall Length | 16 1/2" |
| Pump Type | Piston |
| Sound Level | 60 dBA |
| Tank Size | 2 gal. |
| Tank Style | Hot Dog |
| Tank Type | Hot Dog |
| Voltage | 115V AC |
| Height (cm) | 42.7 |
|---|---|
| Length (cm) | 41.91 |
| Width (cm) | 20.32 |
| HS Code | 8414801685 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 14.4 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)